Larissa, 32 Inch LED Vanity, 3000K CCT, Black Finish, Opaque Glass

  • Mfr # 62/2390

  • Zoro # G116513781


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-277V
Length
3.5 in
Watts
19W
Style
Modern
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2390
Zoro #
G116513781
UPC #
45923407499
Country of Origin
China

Dimensions

Length
3.5 in
Width
32 in
Height
4.75 in

Details

Voltage
120V-277V
Watts
19W
Style
Modern
Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS;ADA
Color Temperature
3000K
Dimmable
Yes-Dimmable
Color
Black
Lumens
1170L
CRI
90
Shade Material
Aluminum / Glass / Steel
Housing Finish
Black
Lamp Base
Integrated
Glass Finish
Clear
For Use With
Lighting

Description

Transform your bathroom into a haven of contemporary sophistication with the Larissa 62-2390, a stunning LED bath vanity bar that combines artistry and function. Sleek, slim, and unapologetically modern, Larissa redefines the standard for luxury lighting. The fluted opaque glass lens softens and diffuses light, creating a flattering reflection at every turn. Industrial-inspired knurled end caps add a touch of edgy refinement, making it a perfect blend of utility and design. Finished in matte black for a bold statement, adapting to your unique style while elevating your space. Discover lighting that doesn't just brighten-it transforms. Choose the Larissa Collection and let your bathroom radiate contemporary charm.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 1170 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 3.5" height, 32" width, 4.75" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Black with Opaque Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.