Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurel 1 Light Vanity Fixture Clear Seeded Glass Sudbury Bro

  • Mfr # 60-5541

  • Zoro # G3392580


product price: $67.99
/ea

Key Features

Height
13-3/8"
Width
5-1/4"
Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Mounting
Vanity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5541
Zoro #
G3392580
UPC #
45923655418
Country of Origin
China

Dimensions

Height
13-3/8"
Width
5-1/4"

Details

Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
1
Light Type
Type A Bulb Medium Base 60W Max.
Style
Traditional
Fixture Series
Laurel
Collection
Laurel

Description

Wall Fixture,1L,Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.