Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laurel 3-Light Chandelier with Clear Seeded Glass

  • Mfr # 60-5546

  • Zoro # G3392529


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
22.5 in
Housing Finish
Sudbury Bronze
Mounting
Chandelier
Voltage
120V
Collection Name
Laurel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5546
Zoro #
G3392529
UPC #
45923655463
Country of Origin
China

Dimensions

Height
24.25 in
Width
22.5 in

Details

Housing Finish
Sudbury Bronze
Mounting
Chandelier
Voltage
120V
Number of Lights
3
Collection Name
Laurel
Fixture Series
Laurel
Bulb Technology
Incandescent
Lamp Included
No
Housing Material
Steel
Standards
cETLus, Dry Location Listed
Lamp Watts
60W
Dimmable
Lamp Dependent
Finish
Clear Seeded
Application
Indoor
Lamp Base
Medium
Lamp Shape
Type A
Includes
Mounting Hardware

Description

Hanging Fixture,3L,Seeded Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.