Zoro Homepage

Laurel 3-Light Pendant with Clear Seeded Glass

  • Mfr # 60-5547

  • Zoro # G3392538


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Sudbury Bronze
Mounting
Pendant
Voltage
120V
Collection Name
Laurel
Fixture Series
Laurel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5547
Zoro #
G3392538
UPC #
45923655470
Country of Origin
China

Dimensions

Height
25.25 in
Diameter
15.5 in

Details

Housing Finish
Sudbury Bronze
Mounting
Pendant
Voltage
120V
Number of Lights
3
Collection Name
Laurel
Fixture Series
Laurel
Bulb Technology
Incandescent
Lamp Watts
60W
Standards
cETLus, Dry Location Listed
Housing Material
Steel
Lamp Included
No
Dimmable
Lamp Dependent
Finish
Clear Seeded
Includes
Mounting Hardware
Lamp Base
Medium
Lamp Shape
Type A
Application
Indoor

Description

Hanging Dome Fixture,3L,Glass,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.