Zoro Homepage

Laurel 4 Light Trestle Clear Seeded Glass Sudbury Bronze

  • Mfr # 60-5548

  • Zoro # G3392608


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Width
35-3/4"
Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Mounting
Trestle
Light Type
Type A Bulb, 60W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5548
Zoro #
G3392608
UPC #
45923655487
Country of Origin
China

Dimensions

Height
29"
Width
35-3/4"

Details

Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Mounting
Trestle
Number of Lights
4
Light Type
Type A Bulb, 60W Max.
Style
Traditional
Collection
Laurel
Fixture Series
Laurel

Description

Trestles Fixture,4L,Seeded Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.