Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawrence - 1 Light Post Top - Matte Black with Clear Seeded Glass

  • Mfr # 60/8134

  • Zoro # G513325123


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Black
Lumens
Lamp Dependent
Lamp Base
Medium,E26, A19
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8134
Zoro #
G513325123
UPC #
045923607349
Country of Origin
China

Dimensions

Height
22.75 in
Width
7.63 in

Details

Finish
Matte Black
Glass Color
Black
Lumens
Lamp Dependent
Lamp Base
Medium,E26, A19
Number of Lamps
1
Watts
100W
Voltage
120V
Standards
cETLus - Listed,FCC,Wet
Dimmable
Lamp Dependent
Bulb Primary Application
Lighting
Housing Material
Die-Cast Aluminum
Location Rating
Wet
CCT
Lamp Dependent
Glass Finish
Clear Seeded Glass
Style
Traditional

Description

Whether you have a modern urban retreat or a classic countryside home, the Lawrence 60-8134 one light outdoor post light effortlessly adapts to your unique style. Its matte black finish is the perfect complement to any outdoor setting, and the English bobby-inspired top design contrasts beautifully with the elongated structure. The clear seeded glass adds a touch of age, casting a warm and welcoming glow to greet your guests in style. Versatility is at the heart of Lawrence, a thoughtfully designed fixture providing a timeless and cohesive aesthetic that seamlessly integrates with various architectural styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.