
Lawrence - 1 Light Small Wall Lantern - Matte Black with Clear Seeded Glass
Mfr # 60/8131
Zoro # G413325124
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6.13 in
Height
14 in
Watts
100W
Lens Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8131
Zoro #
G413325124
UPC #
45923607196
Country of Origin
China
Dimensions
Width
6.13 in
Height
14 in
Depth
9 in
Details
Voltage
120V
Watts
100W
Lens Material
Die-Cast Aluminum
Lumens
Lamp Dependent
Finish
Matte Black
Glass Color
Black
Standards
cETLus - Listed,FCC,Wet
Lamp Type
A19, Medium,E26
Number of Light Bulbs Required
1
Glass Finish
Clear Seeded Glass
CCT
Lamp Dependent
Application
Lighting
Location Rating
Wet
Dimmable
Lamp Dependent
Style
Traditional
Description
Whether you have a modern urban retreat or a classic countryside home, the Lawrence 60-8131 one light outdoor small wall lantern effortlessly adapts to your unique style. Its matte black finish is the perfect complement to any outdoor setting, and the English bobby-inspired top design contrasts beautifully with the elongated structure. The clear seeded glass adds a touch of age, casting a warm and welcoming glow to greet your guests in style. Versatility is at the heart of Lawrence, a thoughtfully designed fixture providing a timeless and cohesive aesthetic that seamlessly integrates with various architectural styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.