LED 1 Foot Connectable Strip Light 10W 27K/30K/35K/40K/50K CCT Selectable 120V

  • Mfr # 65/1222

  • Zoro # G815317161


product price: $23.15
/ea

Key Features

Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
800L-1000L
Standards
cETLus;FCC;Damp;RoHS
Rated Life
50000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1222
Zoro #
G815317161
UPC #
45923658457
Country of Origin
Thailand

Dimensions

Width
1.56 in
Height
1.72 in
Length
12.13 in

Details

Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
800L-1000L
Standards
cETLus;FCC;Damp;RoHS
Rated Life
50000 Hour
Housing Material
Steel
Dimmable
Non-Dimmable
Fixture Shape
Linear
CRI
90
Switch Style
Utility
Damp/Wet Rating
Damp
Watts
10W
Housing Color
White
Fixture Lens Material
Polycarbonate (PC)
Item
Linear Strip Light
For Use With
Lighting
Lamp Shape
Integrated LED

Description

SATCO NUVO's 65-1222 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 1-foot connectable model, with accessories sold separately, supports an impressive linking capability of up to 30 units, making it ideal for tailored lighting solutions in compact spaces. Despite its smaller footprint, the fixture is designed for long-lasting performance with minimal maintenance, delivering brighter, more efficient illumination that outperforms traditional fluorescent lighting.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • Connect up to 30 Units with accessories sold separately
  • • 1-Foot, Connectable Model
  • • Durable, Polycarbonate Lens
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.