Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light, LED, 12W Track Head, Pipe, White, 24 Deg. Beam

  • Mfr # TH441

  • Zoro # G6066039


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Pipe
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH441
Zoro #
G6066039
UPC #
045923404412
Country of Origin
China

Dimensions

Length (In.)
3.38 in
Depth
6-1/4 in
Height (In.)
2.38 in
Width (In.)
2.38 in
Width (in.)
2.38

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Pipe
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
Item
LED,12W,Fixture,Track Head Pipe
Finish
White
Fixture Type
Indoor Lighting
Lumens
1020L
Dimmable
Yes-Dimmable
Material
Metal
Lamp Type
Integrated LED
Standards
cETLus - Listed, Dry Location
Beam Angle
24
Rated Life
30000
CRI
90

Description

LED,12W,Fixture,Track Head Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.