1-Light, LED, 12W Track Head, Taper Back, White, 36 Deg. Beam

  • Mfr # TH453

  • Zoro # G6066118


product price: $63.99
/ea

Key Features

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Taper Back
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH453
Zoro #
G6066118
UPC #
045923404535
Country of Origin
China

Dimensions

Height (In.)
2.88 in
Length (In.)
2.75 in
Depth
5-3/4 in
Width (In.)
2.88 in

Details

Number of Heads - Track Lighting
1
Shape - Track Lighting Head
Taper Back
Lighting Technology
LED
Color Temperature
3000K
Lamp Voltage - Track Lighting Head
120V
Item
LED,12W,Fixture,Track Head,Taper Back
Fixture Type
Indoor Lighting
Finish
White
Material
Metal
Lumens
1020L
Dimmable
Yes-Dimmable
Standards
cETLus - Listed, Dry Location
Lamp Type
Integrated LED
CRI
90
Rated Life
30000

Description

LED,12W,Fixture,Track Head,Taper Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.