Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 2 Foot Connectable Strip Light 20W 27K/30K/35K/40K/50K CCT Selectable 120V

  • Mfr # 65/1223

  • Zoro # G415317158


product price: $30.55
/ea

Key Features

Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1680L-2000L
Standards
cETLus;FCC;Damp;RoHS
Rated Life
50000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1223
Zoro #
G415317158
UPC #
45923658464
Country of Origin
Thailand

Dimensions

Height
1.72 in
Length
22.75 in
Width
1.56 in

Details

Voltage
120V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1680L-2000L
Standards
cETLus;FCC;Damp;RoHS
Rated Life
50000 Hour
Switch Style
Utility
Housing Material
Steel
Fixture Lens Material
Polycarbonate (PC)
CRI
90
Housing Color
White
Watts
20W
Fixture Shape
Linear
Damp/Wet Rating
Damp
Dimmable
Non-Dimmable
Lamp Shape
Integrated LED
Item
Linear Strip Light
For Use With
Lighting

Description

SATCO NUVO's 65-1223 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 2-foot connectable model, with accessories sold separately, supports a linking capability of up to 15 units, making it ideal for tailored lighting solutions in smaller or compact spaces. Despite its smaller footprint, the fixture is designed for long-lasting performance with minimal maintenance, delivering brighter, more efficient illumination that outperforms traditional fluorescent lighting.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • Connect up to 15 Units with accessories sold separately
  • • 2-Foot, Connectable Model
  • • Durable, Polycarbonate Lens
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.