LED 2 Foot Strip Light 10W 27K/30K/35K/40K/50K CCT Selectable 120-277V

  • Mfr # 65/1220

  • Zoro # G215317167


product price: $26.15
/ea

Key Features

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1000L-1200L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1220
Zoro #
G215317167
UPC #
45923656699
Country of Origin
Thailand

Dimensions

Width
1.46 in
Height
1.88 in
Length
22.71 in

Details

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1000L-1200L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50000 Hour
Fixture Shape
Linear
Housing Material
Steel
Damp/Wet Rating
Damp
Housing Color
White
Watts
10W
Switch Style
Utility
Fixture Lens Material
Polycarbonate (PC)
Dimmable
Non-Dimmable
CRI
90
Item
Linear Strip Light
For Use With
Lighting
Lamp Shape
Integrated LED

Description

SATCO NUVO's 65-1220 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 2-foot standalone model meets NEC compliance for closet use, and its compact size allows for tailored lighting solutions in smaller spaces. Despite its smaller footprint, the fixture is designed for long-lasting performance with minimal maintenance, providing brighter, more efficient illumination that outperforms traditional fluorescent lighting.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • NEC Compliant for use in Closets
  • • 2-Foot, Standalone Model
  • • Durable, Polycarbonate Lens
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.