Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Vertical Step-Light - 3W - Bronze Finish - 120V

  • Mfr # 65-401

  • Zoro # G6065759


product price: $67.99
/ea

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Bronze
Watts
3W
Lumens
200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-401
Zoro #
G6065759
UPC #
045923554018
Country of Origin
Taiwan, Province of China

Dimensions

Fixture Width
3

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Bronze
Watts
3W
Lumens
200L
Item
LED,3W,Fixture,Vertical,Step Light
Standards
cULus
CRI
80
Bulb Technology
LED
Bulb Base Type
Integrated
Dimmable
Yes-Dimmable
Lamp Type
Integrated LED
Indoor/Outdoor
Outdoor
Fixture Type - Decorative and Surface Mount Fixtures
Step Light
Lamp Included / Lamp Not Included
Integrated
Environment
Wet

Description

LED,3W,Fixture,Vertical,Step Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.