Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Vertical Step-Light - 3W - Gray Finish - 120V

  • Mfr # 65-409

  • Zoro # G6065731


product price: $67.99
/ea

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Gray
Watts
3W
Lumens
200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-409
Zoro #
G6065731
UPC #
045923554094
Country of Origin
Taiwan, Province of China

Dimensions

Length
5
Dimensions
5 in L x 3 in W x 1-5/8 in H

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Gray
Watts
3W
Lumens
200L
Item
LED,3W,Fixture,Vertical,Step Light
Max. Fixture Wattage
3
Bulb Technology
LED
CRI
80
Standards
cULus
Housing Color
White
Bulb Base Type
Integrated
Lamp Type
Integrated LED
Color
Gray
Dimmable
Yes-Dimmable
Bulb Shape
Linear LED Module
Lamp Included / Lamp Not Included
Integrated
Color Temperature
3000K
Environment
Wet
Rated Hours
50000
Lumens per Feet
200

Description

LED,3W,Fixture,Vertical,Step Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.