LED 4 Foot Ceiling Wrap, 39W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277 Volt

  • Mfr # 65/1211

  • Zoro # G515317171


product price:  $49.65
/ea

Key Features

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3200L-3400L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/1211
Zoro #
G515317171
UPC #
45923656644
Country of Origin
Thailand

Dimensions

Height
2.56 in
Length
47.24 in
Width
5.5 in

Details

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3200L-3400L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
Dimmable
Non-Dimmable
Damp/Wet Rating
Damp
Switch Style
Utility
Housing Material
Steel
CRI
90
Housing Color
White
Watts
39W
Item
Linear Strip Light
Fixture Shape
Linear
Lamp Shape
Integrated LED
For Use With
Lighting
Sloped Ceiling Compatible
Yes

Description

SATCO NUVO's 65-1211 4-foot standard LED Wrap fixture offers superior lighting performance with a 90 CRI for enhanced color accuracy. Equipped with 5 CCT selectable technology, it provides customizable color temperatures and optimal illumination without glare, thanks to the closed-structure lens design. The fixture is NEC rated for closet use which adds to it's versatility. Ideal for areas requiring consistent lighting, such as closets, storage rooms, hallways, and utility spaces, this fixture delivers reliable, energy saving illumination in residential, hospitality and light commercial settings.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • NEC Compliant for use in Closets
  • • 4-Foot, Standard Model
  • • 2.5kV Surge Protection Rating
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.