Zoro Homepage

LED 4 Foot Ceiling Wrap with PIR Motion Sensor, 39W, CCT Selectable, White Finish, 120-277 Volt

  • Mfr # 65/1215

  • Zoro # G415317172


product price: $57.69
/ea

Key Features

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3200L-3400L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1215
Zoro #
G415317172
UPC #
45923656682
Country of Origin
Thailand

Dimensions

Length
47.24 in
Width
5.5 in
Height
2.78 in

Details

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
3200L-3400L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
Fixture Shape
Linear
Watts
39W
Dimmable
Non-Dimmable
Housing Color
White
Housing Material
Steel
Damp/Wet Rating
Damp
CRI
90
Switch Style
Utility
Lamp Shape
Integrated LED
For Use With
Lighting
Sloped Ceiling Compatible
Yes
Item
Linear Strip Light

Description

SATCO NUVO's 65-1215 4-foot LED wrap fixture with an integrated PIR sensor delivers exceptional lighting performance with a 90 CRI, ensuring enhanced color accuracy. Featuring 5 CCT selectable technology, it allows for customizable color temperatures while providing optimal illumination without glare, thanks to its closed-structure lens design. The integrated PIR sensor offers advanced motion detection, ensuring lights activate when movement is detected, enhancing convenience and energy efficiency. NEC rated for closet use, this fixture boasts versatility across applications. It is ideal for areas that require consistent lighting, such as closets, storage rooms, hallways, and utility spaces, delivering reliable, energy-saving illumination in residential, hospitality, and light commercial environments.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • NEC Compliant for use in Closets
  • • 4-Foot, Integrated Sensor Model
  • • 2.5kV Surge Protection Rating
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.