Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo LED 4 Foot - Slim Strip Light - 38 Watts - 4000K - White - w/Knockout 65/1122

LED 4 Foot - Slim Strip Light - 38 Watts - 4000K - White - w/Knockout (Discontinued)

  • Mfr # 65/1122
  • Zoro # G6503245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1122
Zoro #
G6503245
UPC #
45923681967
Country of Origin
China

Dimensions

Height
2.69 in
Width
2.56 in
Length (in.)
47.88 in

Details

Voltage
120V-277V
Standards
cULus
Finish
White
Fixture Type
Strip Light
Dimmable
Dimmable
Operating Temperature
-4°F to 104°F
Color Temperature
Cool White
Surge Protection
Built-in surge protection - 2KV
Location Rating
Damp
CRI
80
CCT
4000K
Indoor/Outdoor
Indoor
IP Rating
IP44
Lumens
4565 lm
Watts
38W
Rated Life
50,000 hours
Bulb Technology
LED

Description

LED 4 Foot - Slim Strip Light - 38 Watts - 4000K - White Finish - with Knockout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.