LED 4 Foot Strip Light 19W 27K/30K/35K/40K/50K CCT Selectable 120-277V

  • Mfr # 65/1221

  • Zoro # G315317159


product price: $34.99
/ea

Key Features

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2000L-2500L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1221
Zoro #
G315317159
UPC #
45923656705
Country of Origin
Thailand

Dimensions

Width
1.46 in
Length
46.41 in
Height
1.88 in

Details

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
2000L-2500L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50000 Hour
Housing Color
White
Switch Style
Utility
CRI
90
Damp/Wet Rating
Damp
Dimmable
Non-Dimmable
Watts
19W
Housing Material
Steel
Fixture Lens Material
Polycarbonate (PC)
Fixture Shape
Linear
For Use With
Lighting
Lamp Shape
Integrated LED
Item
Linear Strip Light

Description

SATCO NUVO's 65-1221 LED strip fixture offers 5 CCT selectable technology and a high 90 CRI rating for exceptional illumination. This 4-foot standalone model meets NEC compliance for closet use, and its larger size enables tailored lighting solutions for more expansive areas. Designed for long-lasting performance with minimal maintenance, this fixture delivers brighter, more efficient illumination, outperforming traditional fluorescent lighting.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • NEC Compliant for use in Closets
  • • 4-Foot, Standalone Model
  • • Durable, Polycarbonate Lens
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.