Zoro Homepage

LED 4 ft. Linear Strip Lght, 30W/40W/50W, Wht, Watt/CCT Selectable, 100-277V, Integrated EM & Sensor

  • Mfr # 65/699

  • Zoro # G705373499


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Voltage
100-277
Color Temperature
3500K/4000K/5000K
Lumens
3900L-6750L
Standards
cETLus
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/699
Zoro #
G705373499
UPC #
45923653605
Country of Origin
China

Dimensions

Width
2.95
Length
48
Height
3.27

Details

Voltage
100-277
Color Temperature
3500K/4000K/5000K
Lumens
3900L-6750L
Standards
cETLus
Rated Life
50000
Operating Temp. Range
-20C (-4F) to a maximum of +60C (+140F)
Lighting Certification
cULus - Listed;FCC;Damp;RoHS;DLC;IP20
CRI
80
Dimmable
Yes-Dimmable
Housing Finish
White
Fixture Lens Material
Acrylic
Lamp Type
Indoor
Lighting Technology
LED
Watts
30W/40W/50W
Description/Special Features
EM Mode 4W/90 Min run time
Bulb Base Type
Integrated
Damp/Wet Rating
Damp
Power Source
Direct Wired

Description

Satco's new 65-699 linear strip light, with its rugged quality construction and ease of installation, just became an even better choice with the addition of CCT and wattage selectable technologies. This 4-foot, 30W/40W/50W version offers both functionality and value with a quick-release button for easy set-up. Additional options like emergency battery backup, microwave, and PIR sensors add so much versatility to one great solution!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.