LED Adjustable High Bay, 110 Watts, 4000K, Integrated Sensor Port, 120-277 Volts

  • Mfr # 65/641R1

  • Zoro # G506382195


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
15871L
Fixture Voltage
120-277
Color Temperature
4000K
Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/641R1
Zoro #
G506382195
UPC #
45923656170
Country of Origin
Malaysia

Dimensions

Length
26
Width
12
Height
1.88

Details

Lighting Technology
LED
Lumens
15871L
Fixture Voltage
120-277
Color Temperature
4000K
Light Color
White
Housing Material
Aluminum Alloy
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;DLC;IP40;IC
Dimmable
Yes-Dimmable
Fixutre Mounting Type
Ceiling
Watts
110W
Fixture Shape
Linear
Item
Functional Lighting
Rated Life
50000
CRI
80
Fixture Lens Material
Polycarbonate (PC)
IP Rating
IP40
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

Satco's 65-641R1 110-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of cool white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.