Zoro Homepage

LED Adjustable High Bay, 220 Watts, 5000K, Integrated Sensor Port, 120-277 Volts

  • Mfr # 65/648R1

  • Zoro # G006382190


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
30337L
Fixture Voltage
120-277
Color Temperature
5000K
Width
14.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/648R1
Zoro #
G006382190
UPC #
45923656309
Country of Origin
Malaysia

Dimensions

Width
14.25
Height
1.88
Length
26

Details

Lighting Technology
LED
Lumens
30337L
Fixture Voltage
120-277
Color Temperature
5000K
Fixutre Mounting Type
Ceiling
Watts
220W
CRI
80
Fixture Lens Material
Polycarbonate (PC)
IP Rating
IP40
Housing Material
Aluminum Alloy
Light Color
White
Lighting Certification
cULus - Certified;FCC;Damp;RoHS;DLC;IP40;IC
Rated Life
50000
Dimmable
Yes-Dimmable
Item
Functional Lighting
Fixture Shape
Linear
Bulb Base Type
Integrated
Power Source
Hardwire
Damp/Wet Rating
Damp

Description

Satco's 65-648R1 220-watt high bay LED fixture is a rugged lighting solution for commercial applications. Illuminate work areas and retail spaces with this durable, adjustable fixture. The dimmable fixture is sleek and functional and delivers 50,000 hours of natural white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.