LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V

  • Mfr # 65/173

  • Zoro # G1234705


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
5000K
Fixture Voltage
100V-277V
Housing Finish
Gray
Watts
20W
Lumens
2200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/173
Zoro #
G1234705
UPC #
045923671739
Country of Origin
China

Details

Color Temp.
5000K
Fixture Voltage
100V-277V
Housing Finish
Gray
Watts
20W
Lumens
2200L
Item
Fixture,Outdoor,1L,LED Module,20W,277V,D
Bulb Technology
LED
Lamp Type
Integrated LED
Lamp Included / Lamp Not Included
Integrated
Dimmable
Non-Dimmable
Bulb Base Type
Integrated

Description

Fixture,Outdoor,1L,LED Module,20W,277V,D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.