Zoro Homepage

LED Area Light Type III, 100 Watts, Bronze Finish, 5000K, 120-347 Volts

  • Mfr # 65/851

  • Zoro # G504414645


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Lumens
13793
Voltage
100-347
Watts
100
Width
12.4
Fixture Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/851
Zoro #
G504414645
UPC #
045923651700
Country of Origin
Viet Nam

Dimensions

Width
12.4
Height
3.11
Length
20.71

Details

Lumens
13793
Voltage
100-347
Watts
100
Fixture Lens Material
Polycarbonate
Standards
cULus
Mounting Locations Supported
Pole - wall - ceiling
IP Rating
IP65
Housing Finish
Bronze
Housing Material
Cast Aluminum
Color Temperature
5000K
Rated Life
50000
Application
Outdoor Lighting
Weight
7.88

Description

The SATCO 65-851 100W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.