LED Area Light Type III, 240 Watts, Bronze Finish, 4000K, 277-480 Volts

  • Mfr # 65/866

  • Zoro # G104414625


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Lumens
31481
Voltage
277-480
Watts
240
Length
30.28
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/866
Zoro #
G104414625
UPC #
45923652684
Country of Origin
Viet Nam

Dimensions

Length
30.28
Height
3.11
Width
12.39

Details

Lumens
31481
Voltage
277-480
Watts
240
Color Temperature
4000K
Housing Material
Cast Aluminum
Fixture Lens Material
Polycarbonate
Standards
cULus
Mounting Locations Supported
Pole - wall - ceiling
Rated Life
50000
IP Rating
IP65
Housing Finish
Bronze
Application
Outdoor Lighting
Weight
11.93

Description

The SATCO 65-866 240W LED Area Light Type III provides cool white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.