Zoro Homepage

LED Area Light Type III, 240 Watts, Bronze Finish, 5000K, 277-480 Volts

  • Mfr # 65/867

  • Zoro # G304414623


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Lumens
32585
Voltage
277-480
Watts
240
Height
3.11
Fixture Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/867
Zoro #
G304414623
UPC #
45923652691
Country of Origin
Viet Nam

Dimensions

Height
3.11
Width
12.39
Length
30.28

Details

Lumens
32585
Voltage
277-480
Watts
240
Fixture Lens Material
Polycarbonate
Housing Material
Cast Aluminum
Color Temperature
5000K
IP Rating
IP65
Housing Finish
Bronze
Rated Life
50000
Standards
cULus
Mounting Locations Supported
Pole - wall - ceiling
Weight
11.93
Application
Outdoor Lighting

Description

The SATCO 65-867 240W LED Area Light Type III provides natural white light, engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection. Maintenance-free - no bulb to change, Die-cast aluminum body, UV Stabilized powder coasted bronze finish, Slip-fitter mount included, IP65 Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.