
LED Area Light Type IV - 200W - Bronze Finish - 5000K - 120-277V
Mfr # 65/845/4
Zoro # G711674030
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Lumens
26536 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
200W
Housing Material
Die-cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/845/4
Zoro #
G711674030
UPC #
45923684548
Country of Origin
Viet Nam
Dimensions
Width
14.4 in
Height
3.11 in
Length
22.4 in
Details
Lumens
26536 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
200W
Housing Material
Die-cast Aluminum
CRI
80
Housing Finish
Bronze
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
Includes
2-3/8 inch Slip-fitter Mount
Color Temperature
5000K
Light Distribution
Type IV Light Distribution
Application
Area Lighting
Indoor / Outdoor
Indoor / Outdoor
Incandescent Equivalent
1500W
Dimmable
100 to 20 percent
HID Equivalent
400W
Lens Material
Polycarbonate
Surge Protection
Built-in surge protection - 4KV
Location Rating
Wet
Description
SATCO NUVO's 65-845-4 200W LED Area Light Type IV provides natural white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.