
LED Area Light Type V - 200W - Bronze Finish - 5000K - 120-277V
Mfr # 65/845/5
Zoro # G811674060
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Lumens
26536 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
200W
Light Distribution
Type V Light Distribution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/845/5
Zoro #
G811674060
UPC #
45923684555
Country of Origin
Viet Nam
Dimensions
Height
3.11 in
Width
14.4 in
Length
22.4 in
Details
Lumens
26536 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
200W
Light Distribution
Type V Light Distribution
Housing Material
Die-cast Aluminum
Includes
2-3/8 inch Slip-fitter Mount
Color Temperature
5000K
Housing Finish
Bronze
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
CRI
80
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
Application
Area Lighting
HID Equivalent
400W
Incandescent Equivalent
1500W
Indoor / Outdoor
Indoor / Outdoor
Location Rating
Wet
Lens Material
Polycarbonate
Dimmable
100 to 20 percent
Surge Protection
Built-in surge protection - 4KV
Description
SATCO NUVO's 65-845-5 200W LED Area Light Type V provides natural white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.