Zoro Homepage

LED Area Light Type V - 240W - Bronze Finish - 4000K - 120-277V

  • Mfr # 65/846/5

  • Zoro # G311674041


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Lumens
31481 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
240W
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/846/5
Zoro #
G311674041
UPC #
45923684654
Country of Origin
Viet Nam

Dimensions

Height
3.11 in
Width
12.39 in
Length
30.28 in

Details

Lumens
31481 lm
Voltage
120-277V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
240W
Color Temperature
4000K
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
Housing Material
Die-cast Aluminum
Housing Finish
Bronze
CRI
80
Light Distribution
Type V Light Distribution
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
Includes
2-3/8 inch Slip-fitter Mount
Application
Area Lighting
Location Rating
Wet
Incandescent Equivalent
2000W
HID Equivalent
500W
Dimmable
100 to 20 percent
Lens Material
Polycarbonate
Surge Protection
Built-in surge protection - 4KV
Indoor / Outdoor
Indoor / Outdoor

Description

SATCO NUVO's 65-846-5 240W LED Area Light Type V provides cool white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.