
LED Area Light Type V - 300W - Bronze Finish - 4000K - 277-480V
Mfr # 65/868/5
Zoro # G411674057
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Lumens
39815 lm
Voltage
277-480V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65/868/5
Zoro #
G411674057
UPC #
45923686856
Country of Origin
Viet Nam
Dimensions
Height
3.11 in
Width
12.39 in
Length
30.28 in
Details
Lumens
39815 lm
Voltage
277-480V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
Housing Finish
Bronze
Light Distribution
Type V Light Distribution
Color Temperature
4000K
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
CRI
80
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
Includes
2-3/8 inch Slip-fitter Mount
Housing Material
Die-cast Aluminum
Application
Area Lighting
Dimmable
100 to 20 percent
Surge Protection
Built-in surge protection - 4KV
Location Rating
Wet
HID Equivalent
750W
Incandescent Equivalent
2500W
Lens Material
Polycarbonate
Indoor / Outdoor
Indoor / Outdoor
Description
SATCO NUVO's 65-868-5 300W LED Area Light Type V provides cool white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.