Zoro Homepage

LED Area Light Type V - 300W - Bronze Finish - 5000K - 277-480V

  • Mfr # 65/869/5

  • Zoro # G511674049


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Lumens
38988 lm
Voltage
277-480V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
Width
12.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/869/5
Zoro #
G511674049
UPC #
45923686955
Country of Origin
Viet Nam

Dimensions

Width
12.39 in
Length
30.28 in
Height
3.11 in

Details

Lumens
38988 lm
Voltage
277-480V
Mounting
Universal Mount, Direct Mount, Trunnion Mount, Yoke Mount, Fixed Arm Mount, Extended slipfitter mount
Watts
300W
CRI
80
Standards
cULus Certified ; DLC ; IK10 ; IP65 ; RoHS ; FCC
Housing Finish
Bronze
Housing Material
Die-cast Aluminum
Light Distribution
Type V Light Distribution
Color Temperature
5000K
Operating Temp. Range
-40°C(-40°F) to 45°C(113°F)
Includes
2-3/8 inch Slip-fitter Mount
Application
Area Lighting
Surge Protection
Built-in surge protection - 4KV
Indoor / Outdoor
Indoor / Outdoor
HID Equivalent
750W
Incandescent Equivalent
2500W
Lens Material
Polycarbonate
Location Rating
Wet
Dimmable
100 to 20 percent

Description

SATCO NUVO's 65-869-5 300W LED Area Light Type V provides natural white light engineered for the highest performance in multiple applications. The lamp's high lumen count provides superior illumination. SATCO NUVO's LED Area Lights, built using die-cast aluminum and impact-resistant lenses and featuring an IP65 rating, provide ample lighting for both indoor and outdoor events. The lamps offer 50,000 hours of life and built-in 4KV surge protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.