Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick

  • Mfr # 65/573R1

  • Zoro # G810087557


product price: $63.45
/ea

Key Features

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-277
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/573R1
Zoro #
G810087557
UPC #
45923657092
Country of Origin
Viet Nam

Dimensions

Width
11.84
Length
47.72
Height
1.5

Details

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-277
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
Lumens
2200L-4600L
Rated Life
50000
Dimmable
Yes-Dimmable
Beam Angle
120 degrees
Housing Finish
White
Features
Damp Location, Driver Specs - VDC38-48V; 430/620/810mA
Standards
cETLus ; RoHS ; FCC ; DLC ; IP20
Housing Material
Aluminum / Steel
Includes
Mounting hardware
Temp. Range
-17C (+1.4F) to +45C (+113F)
Item
Functional Lighting
CRI
80+
Incandescent Equivalent
100-150
Wattage / Lumen Selectable
Yes
Lens Finish
Frost
Lens Material
Poly methyl methacrylate (PMMA)
Damp/Wet Rating
Damp
Bulb Base Type
Integrated
Power Source
Hardwire
Type
Backlit Flat Panel

Description

SATCO NUVO's LED Backlit 1x4 Flat Panel 65-573R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options available, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products