Zoro Homepage

LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick

  • Mfr # 65/583R1

  • Zoro # G910087587


product price: $69.99
/ea

Key Features

Lighting Technology
LED
Voltage
100-347
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/583R1
Zoro #
G910087587
UPC #
45923657160
Country of Origin
Viet Nam

Dimensions

Length
47.72
Width
11.84
Height
1.5

Details

Lighting Technology
LED
Voltage
100-347
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
Lumens
2200L-4600L
Rated Life
50000
Dimmable
Yes-Dimmable
Housing Finish
White
Includes
Mounting hardware
Features
Damp Location, Driver Specs - VDC38-48V; 430/620/810mA
Beam Angle
120 degrees
Standards
cETLus ; RoHS ; FCC ; DLC ; IP20
Housing Material
Aluminum / Steel
CRI
80+
Item
Functional Lighting
Temp. Range
-17C (+1.4F) to +45C (+113F)
Incandescent Equivalent
100-150
Wattage / Lumen Selectable
Yes
Lens Material
Poly methyl methacrylate (PMMA)
Lens Finish
Frost
Type
Backlit Flat Panel
Damp/Wet Rating
Damp
Bulb Base Type
Integrated
Power Source
Hardwire

Description

SATCO NUVO's LED Backlit 1x4 Flat Panel 65-583R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.