Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick

  • Mfr # 65/572R1

  • Zoro # G310087590


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Voltage
100-277
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/572R1
Zoro #
G310087590
UPC #
45923657085
Country of Origin
Viet Nam

Dimensions

Length
47.72
Height
1.5
Width
23.75

Details

Lighting Technology
LED
Voltage
100-277
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
Lumens
3300L-5750L
Rated Life
50000
Dimmable
Yes-Dimmable
Includes
Mounting hardware
CRI
80+
Housing Finish
White
Standards
cETLus ; RoHS ; FCC ; DLC ; IP20
Temp. Range
-17C (+1.4F) to +45C (+113F)
Item
Functional Lighting
Housing Material
Aluminum / Steel
Beam Angle
120 degrees
Features
Damp Location, Driver Specs - VDC38-48V; 630/810/1030mA
Lens Material
Poly methyl methacrylate (PMMA)
Incandescent Equivalent
150-175
Wattage / Lumen Selectable
Yes
Lens Finish
Frost
Bulb Base Type
Integrated
Damp/Wet Rating
Damp
Power Source
Hardwire
Type
Backlit Flat Panel

Description

SATCO NUVO's LED Backlit 2x4 Flat Panel 65-572R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options available, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.