Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - ColorQuick/PowerQuick

  • Mfr # 65/582R1

  • Zoro # G910087570


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-347
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/582R1
Zoro #
G910087570
UPC #
45923657146
Country of Origin
Viet Nam

Dimensions

Width
23.75
Length
47.72
Height
1.5

Details

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-347
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
Lumens
3300L-5750L
Rated Life
50000
Dimmable
Yes-Dimmable
Features
Damp Location, Driver Specs - VDC38-48V; 630/810/1030mA
CRI
80+
Standards
cETLus ; RoHS ; FCC ; DLC ; IP20
Beam Angle
120 degrees
Includes
Mounting hardware
Temp. Range
-17C (+1.4F) to +45C (+113F)
Item
Functional Lighting
Housing Finish
White
Housing Material
Aluminum / Steel
Lens Material
Poly methyl methacrylate (PMMA)
Lens Finish
Frost
Wattage / Lumen Selectable
Yes
Incandescent Equivalent
150-175
Bulb Base Type
Integrated
Type
Backlit Flat Panel
Damp/Wet Rating
Damp
Power Source
Hardwire

Description

SATCO NUVO's LED Backlit 2x4 Flat Panel 65-582R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. Using an advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.