
LED Cage Lantern Fixture, White Finish with White Linen Acrylic
Mfr # 62/1396
Zoro # G905373503
product price: $53.99
/eaKey Features
Voltage
120
Width
7.8
Height
9.85
Watts
14
Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1396
Zoro #
G905373503
UPC #
045923613739
Country of Origin
China
Dimensions
Width
7.8
Height
9.85
Details
Voltage
120
Watts
14
Lens Material
Acrylic
Lumens
745
Finish
White
Fixture Rated Life
50000
Type
Outdoor
Operating Temp. Range
-17C (-1.4F) to a maximum of +45C (+113F)
CRI
90
Color Temperature
3000K
Standards
cETLus
Description
62-1396 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This beautiful cage lantern fixture is available in a white finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.