Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Canopy Fixture - 55 Watt - CCT Selectable - Bronze Finish

  • Mfr # 65/628R1

  • Zoro # G310877658


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
7733L/8284L/8072L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/628R1
Zoro #
G310877658
UPC #
45923652301
Country of Origin
Viet Nam

Dimensions

Width
10.04
Height
3.15
Outside Dia.
10.04 in

Details

Lighting Technology
LED
Lumens
7733L/8284L/8072L
Fixture Voltage
120-277
Color Temperature
3000K/4000K/5000K
Standards
FCC ; RoHS; DLC ; cULus ; IK10 ; IP65
CRI
80
Rated Life
50000
Lighting Certification
cULus - Certified;FCC;Wet;RoHS;DLC;IP65;IK10
Watts
55W
Housing Material
Die-cast Aluminum
Temp. Range
-40C (-40F) to +45C (+113F)
Item
Functional Lighting
Fixture Lens Material
Polycarbonate (PC)
Dimmable
Yes-Dimmable
Finish
Bronze
Amps
0.458-0.199A
Style
Utility
Indoor/Outdoor Usage
Outdoor
Surge Protection
Built-in surge protection - 4KV
Incandescent Equivalent
325W
Power Source
Hardwire
Damp/Wet Rating
Wet
Bulb Base Type
Integrated

Description

SATCO NUVO's 65-628R1 LED Round Canopy Light offers durable and versatile lighting with ColorQuick technology for easy color temperature selection. With an integrated sensor port, adding microwave or PIR motion sensors is effortless. This canopy light is made of premium die-cast aluminum with an IK08 impact rating and 4kV surge protection. Wet location rated, this canopy light is perfect for outdoor spaces, parking garages, and loading docks. With an efficacy of up to 151 lumens per watt, this canopy light is a versatile and energy-efficient lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.