LED Cutoff Wall Pk, CCT Selectable 3K/4K/5K, Wattage Adjustable, Bypassable Photocell, 120-277 Volts

  • Mfr # 65/762

  • Zoro # G105373501


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Width
14.26
Height
9.83
Watts
29W/40W/60W
Lens Material
Polycarbonate (PC) and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/762
Zoro #
G105373501
UPC #
45923658808
Country of Origin
China

Dimensions

Width
14.26
Height
9.83

Details

Voltage
120-277
Watts
29W/40W/60W
Lens Material
Polycarbonate (PC) and Glass
Lumens
3915L-8400L
Finish
Bronze
Color Temperature
3000K/4000K/5000K
CRI
80
Operating Temp. Range
-40C (-40F) to a maximum of +50C (+122F)
Standards
cULus
IP Rating
IP65
Type
Outdoors

Description

Introducing 65-762, Satco's new CCT and Wattage selectable cutoff wall pack with integrated bypassable photocell and emergency battery backup. This cULus certified wall pack is offered in a traditional style with 29W/40W/60W wattage configurations, CCT selectable temperatures of 3000K, 4000K, and 5000K, and a voltage range of 120V-277V. The wall pack is 10KV, rated for 50,000 hours, is DLC premium. The battery backup mode features 16 watts of power at 1120 lumens with a run time of 90 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.