Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick

  • Mfr # 65/577R1

  • Zoro # G210087553


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-277
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/577R1
Zoro #
G210087553
UPC #
45923657191
Country of Origin
Viet Nam

Dimensions

Length
47.72
Width
11.84
Height
3.09

Details

Lighting Technology
LED
Lighting Certification
cETLus - Listed;FCC;Damp;RoHS;DLC;NSF;IP20;IC
Voltage
100-277
Watts
20W/30W/40W
Color Temperature
3500K/4000K/5000K
Lumens
2200L-4600L
Rated Life
50000
Dimmable
Yes-Dimmable
Features
Damp Location, Driver Specs - VDC38-48V; 430/620/810mA
CRI
80+
Beam Angle
120 degrees
Temp. Range
-17C (+1.4F) to +45C (+113F)
Standards
cETLus ; RoHS ; FCC ; DLC ; IP20
Housing Finish
White
Housing Material
Aluminum / Steel
Item
Functional Lighting
Includes
Mounting hardware
Incandescent Equivalent
100-150
Wattage / Lumen Selectable
Yes
Lens Finish
Frost
Lens Material
Poly methyl methacrylate (PMMA)
Power Source
Hardwire
Type
Backlit Flat Panel
Damp/Wet Rating
Damp
Bulb Base Type
Integrated

Description

SATCO NUVO's LED Backlit 1x4 Flat Panel 65-577R1 features our new ColorQuick and PowerQuick technologies. With three popular wattages and three different CCT options, customers can choose from nine possible power and color configurations at installation, making this fixture extremely functional. An advanced manufacturing process, even light distribution is achieved using high quality optic materials. A flicker-free driver reduces strobing, generating comfortable light suitable for long-term task usage. This model features an emergency battery backup driver that provides 90 minutes of light with 8 watts of power and 1000 lumens making you feel safe and sound just when you need it the most. Ideal for offices, retail, education and hospitality locations, these panels offer versatility and efficiency with a long, maintenance-free life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.