Zoro Homepage

LED Entryway Wall Pack 10/15/20 Wattage Selectable 30K/40K/50K CCT Selectable Black Finish

  • Mfr # 65/985

  • Zoro # G815577282


product price: $73.49
/ea

Key Features

Features
Built-in surge protection - 2.5KV; Soft White to Natural Light Color Temperature
Voltage
120 to 347 V
Width
6.86 in
Height
10.96 in
Length
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/985
Zoro #
G815577282
UPC #
45923404085
Country of Origin
Viet Nam

Dimensions

Width
6.86 in
Height
10.96 in
Length
4.53 in

Details

Item
Wall Pack
Features
Built-in surge protection - 2.5KV; Soft White to Natural Light Color Temperature
Voltage
120 to 347 V
Watts
10 W/ 15 W/ 20 W
Lumens
1410L-2839L
Finish
Black
Application
Lighting
Dimmable
Yes
Lamp Included
Integrated LED
Fixture Housing Color
Black
Housing Material
Die-Cast Aluminum
CRI
Greater than 80
Color Temp.
3000K/4000K/5000K
Operating Temp. Range
-40 to 50°C
Standards
cULus; FCC; Wet; RoHS; DLC; IP65; IK08
Lens Type
Prismatic
Lamp Base
Integrated
Location Rating
Wet
Style
Utility

Description

SATCO NUVO's 65-985 black LED entryway wall pack offers a sleek and versatile solution for outdoor lighting. Designed with a durable die-cast aluminum construction and an IK08 polycarbonate lens, this fixture ensures reliable performance in demanding environments. It features field-selectable wattage 10W/15W/20W, selectable CCT 3000K/4000K/5000K, and an integrated bypassable photocell for added convenience. With DLC Premium certification, IP65 wet-location rating, a lifespan of 50,000 hours, it delivers both quality and longevity.


  • CCT and Wattage Selectable
  • Black Die-Cast Aluminum
  • 0-10V Dimming
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • B1-U3-G3 Rating
  • 50,000 Hour Functional Life
  • 5 Year Warranty
  • Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.