Zoro Homepage

LED Flood Light, 150 Watt, 4000K, Bronze Finish

  • Mfr # 65/619R1

  • Zoro # G706382193


product price: $258.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Mounting Type
Wall
Dimmable
Yes
Height
2.63
Lens Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/619R1
Zoro #
G706382193
UPC #
45923659652
Country of Origin
China

Dimensions

Height
2.63
Length
13.19
Width
9.44

Details

IP Rating
IP65
Mounting Type
Wall
Dimmable
Yes
Lens Material
Polycarbonate (PC)
CRI
80+
Fixture Rated Life
50000
Color
Bronze
Safety Rated
cULus Listed
Indoor/Outdoor Usage
Outdoor
Lumens
19500
Lamp Type
Integrated LED
Color Temperature
Cool White
Item
Flood Light
Bulb Shape
Rectangle
Material
Aluminum Alloy
Watts
150W
Voltage
120-347

Description

Satco's 65-619R1 150-watt flood light adds intrigue to the outdoor architectural landscape. This commercial LED flood light provides even and consistent light distribution, while offering a wide range of mounting options. Dimmable with a bronze finish, this fixture delivers 50,000 hours of cool white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.