LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 15/25/35W - Color/PowerQuick Bronze

  • Mfr # 65/541

  • Zoro # G510087598


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-347V
Bulb Housing
Die-cast Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
0-10V Dimming Only
Lumens
1800-4900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/541
Zoro #
G510087598
UPC #
45923657962
Country of Origin
China

Dimensions

Width
9.91 in
Length
7.24 in
Height
2.44 in

Details

Voltage
120-347V
Watts
15/25/35W
Bulb Housing
Die-cast Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
0-10V Dimming Only
Lumens
1800-4900
Rated Life
50000 hrs
Light Technology
LED
Wattage Equivalency
100W-150W
Bulb Beam Angle
150x135 Degrees
Color Rendering Index
80+
Bulb Finish
Bronze
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
Standards
DLC ; RoHS ; FCC ; IP66 ; cULus ; IK07; Wet Location Rating
Light Color
Warm to Cool White
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
113 degrees fahrenheit
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Lumen Selectable
Yes
Incandescent Wattage Equivalency
100W-150W

Description

SATCO NUVO's 65-541 LED Tempered Glass Flood Light is both 3K/4K/5K CCT selectable and 15W/25W/35W wattage selectable, allowing you to visualize and customize any environment. The fixture is IP66 rated to withstand harsh weather conditions, and the highly durable tempered glass offers better light distribution where security and safety is key. With 4KV built-in surge protection and an integrated bypassable photocell, this fixture is an ideal solution for a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.