Zoro Homepage

LED Floodlight / BP Photocell - CCT Select 3/4/5K Watt Adjust 45/60/80W - Color/PowerQuick Bronze

  • Mfr # 65/542

  • Zoro # G810087601


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-347V
Bulb Housing
Die-cast Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
0-10V Dimming Only
Lumens
5400-11200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/542
Zoro #
G810087601
UPC #
45923657979
Country of Origin
China

Dimensions

Width
11.68 in
Height
3.07 in
Length
9.65 in

Details

Voltage
120-347V
Watts
45/60/80W
Bulb Housing
Die-cast Aluminum
Color Temperature
3000K/4000K/5000K
Dimmable
0-10V Dimming Only
Lumens
5400-11200
Rated Life
50000 hrs
Light Technology
LED
Indoor/Outdoor Usage
Outdoor
Standards
DLC ; RoHS ; FCC ; IP66 ; cULus ; IK08; Wet Location Rating
Color Rendering Index
80+
Bulb Operating Temp. Range
-30C (-22F) to +45C (+113F)
Bulb Beam Angle
150x140 Degrees
Bulb Finish
Bronze
Maximum Operating Temperature
113 degrees fahrenheit
Lumen Selectable
Yes
Bulb Minimum Starting Temperature
-22 degrees fahrenheit
Dimming Method
0-10V Dimming Only

Description

SATCO NUVO's 65-542 LED Tempered Glass Flood Light is both 3K/4K/5K CCT selectable and 45W/60W/80W wattage selectable, allowing you to visualize and customize any environment. The fixture is IP66 rated to withstand harsh weather conditions, and the highly durable tempered glass offers better light distribution where security and safety is key. With 6KV built-in surge protection and an integrated bypassable photocell, this fixture is an ideal solution for a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.