Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Landscape Flood 6W - Dark Gray Finish

  • Mfr # 62-1201

  • Zoro # G6065320


product price: $49.99
/ea

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Dark Gray
Watts
6W
Lumens
640L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1201
Zoro #
G6065320
UPC #
045923512018
Country of Origin
Taiwan, Province of China

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Dark Gray
Watts
6W
Lumens
640L
Item
LED,6W,Fixture,Landscape Flood
Bulb Technology
LED
Lamp Type
Integrated LED
Bulb Base Type
Integrated
Dimmable
Non-Dimmable
Lamp Included / Lamp Not Included
Integrated

Description

LED,6W,Fixture,Landscape Flood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.