
LED Landscape Flood, 9 Watt, Matte Black Finish, 3000K, 120 Volt
Mfr # 62/1198
Zoro # G412110080
product price: $43.45
/eaKey Features
Shape
Cylinder
Rated Life
50000 hrs
Color Temperature
3000K
Standards
cULus, FCC
Indoor/Outdoor Usage
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1198
Zoro #
G412110080
UPC #
45923626395
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2.63 in
Length
6.25 in
Details
Shape
Cylinder
Rated Life
50000 hrs
Color Temperature
3000K
Standards
cULus, FCC
Indoor/Outdoor Usage
Outdoor
Lens Material
Glass
Voltage
120V
Lamp Type
Integrated LED
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Watts
9W
Bulb Beam Angle
60 Degrees
CRI
80
Material
Die-Cast Aluminum
Finish
Matte Black
Application
Lighting
Dimmable
Non-Dimmable
Lumens
900L
Color
Black
Style
Utility
Shade / Lens Finish
Clear
Location Rating
Wet
Description
Satco's 62-1198 9 watt landscape floodlight is a versatile fixture for outside the home. Quality construction means these fixtures are at home in wet locations. Easy installation and LED efficiency means they save time and money.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.