LED Linear High Bay 160/135/120 3K/4K/5K CCT Selectable Beam Angle Selectable White 120-347V
- Mfr # 65/1511
- Zoro # G922967006
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Lumens
17600L-24200L
Color Temperature
3000 K, 4000 K, 5000 K
Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Watts
160W/135W/120W
Housing Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1511
- Zoro #
- G922967006
- UPC #
- 045923412479
- Country of Origin
- Viet Nam
- Lumens
- 17600L-24200L
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Watts
- 160W/135W/120W
- Housing Material
- Die-Cast Aluminum
- Bulb Base Type
- Integrated
- Fixture Lens Material
- Polycarbonate (PC)
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Color
- White
- Shade / Lens Finish
- Clear
- CRI
- 80
- Standards
- cULus - Listed;FCC;Damp;RoHS;DLC;IP20
- Lamp Included
- Integrated
- Fixture Voltage
- 120V to 347V
- Style
- Utility
- Application
- Lighting
Dimensions
- Height
- 1.89 in
- Width
- 11.2 in
- Length
- 15 in
Description
The SATCO NUVO 65-1511 LED Beam Selectable Linear Highbay is designed for higher-output commercial and industrial applications. Selectable beam distributions of 45x100, 65x95, or 90x90 provide precise light control. Field-selectable wattage options of 120W, 135W, or 160W deliver 17,600 to 24,200 lumens with efficacy up to 151 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Featuring a die-cast aluminum housing and polycarbonate lens, it supports universal 120-347V operation and includes an integrated sensor port and suspension kit. IP20 and IK09 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.