
LED Linear High-Bay With Interchangeable Lens, 200W/220W/255W Wattage 3K/4K/5K CCT Selectable
Mfr # 65/1012
Zoro # G412110004
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
28320L-37270L
Fixture Voltage
120V-277V
Color Temperature
3000K/4000K/5000K
Standards
cULus, FCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/1012
Zoro #
G412110004
UPC #
45923657290
Country of Origin
Viet Nam
Dimensions
Width
12.6
Length
23.03
Height
1.77
Description
Introducing SATCO NUVO's versatile High Bay Fixture, designed for ultimate lighting adaptability. Our field selectable fixture comes with interchangeable optical lenses, offering unparalleled flexibility to meet various lighting requirements. The included 90 degrees x 90 degrees optical lens ensures even light distribution for most general applications, while optional lenses are available as accessories for specialized lighting needs. In addition to lens versatility, the 65-1012 fixture offers three wattage options 200W/220W/255W, three color temperature options 3000K/4000K/5000K, a flicker-free driver for seamless illumination, 6kV surge protection for added durability, and 0-10V dimming capability for precise control. For enhanced energy efficiency, an integrated sensor port is readily accessible, allowing seamless installation of optional PIR or microwave motion sensors. These sensors can be conveniently configured using an optional remote control. Designed for surface, suspension, and pendant mounting capabilities, this high bay is the ultimate lighting solution that adapts to all your needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.