Zoro Homepage

LED Medium Flood Light, 30W, 4000K, Bronze Finish, 100V277V, Dimmable

  • Mfr # 65/535R1

  • Zoro # G507352463


product price: $67.79
/ea

Key Features

Fixture Mounting Location
Wall
Application
Lighting
IP Rating
IP65
Voltage
120-277
Width
7.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/535R1
Zoro #
G507352463
UPC #
45923658648
Country of Origin
China

Dimensions

Width
7.17
Length
8.58
Height
1.89

Details

Fixture Mounting Location
Wall
Application
Lighting
IP Rating
IP65
Item
Flood Light
Voltage
120-277
Indoor/Outdoor Usage
Outdoor
Current Rating
0.250-0.108A
Material
Polycarbonate / Die-Cast Aluminum

Description

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape With over 15 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting, and even lighting components, Satco is the single resource for all of your lighting needs We do the LIGHT thing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.