Zoro Homepage

LED Oval Bulk Head Fixture, White Finish with White Glass

  • Mfr # 62/1390

  • Zoro # G805373504


product price: $73.99
/ea

Key Features

Voltage
120
Width
6.46
Height
11.03
Watts
18.5
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1390
Zoro #
G805373504
UPC #
045923613906
Country of Origin
China

Dimensions

Width
6.46
Height
11.03

Details

Voltage
120
Watts
18.5
Lens Material
Glass
Lumens
1000
Finish
White
Type
Outdoor
Standards
cETLus
CRI
90
Light Distribution Shape
Oval
Fixture Rated Life
50000
Operating Temp. Range
-17C (-1.4F) to a maximum of +45C (+113F)
Color Temperature
3000K
Shape
Oval

Description

62-1390 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This oval bulkhead fixture is available in a white finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.