Zoro Homepage

LED Oval Bulk Head Fixture - White Finish with White Glass

  • Mfr # 62/1410

  • Zoro # G6504417


product price: $71.99
/ea

Key Features

Color Temp.
3000K
Watts
18.5
Lumens
1200
Fixture Rated Life
50000 hr
Operating Temp. Range
1.4 to 113°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1410
Zoro #
G6504417
UPC #
045923682209
Country of Origin
China

Dimensions

Height
10.88 in
Width
6.13 in

Details

Color Temp.
3000K
Watts
18.5
Lumens
1200
Fixture Rated Life
50000 hr
Operating Temp. Range
1.4 to 113°F
Housing Color
White
Voltage
120V
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Bulk Head
Standards
cETLus
Energy Star Compliant
Yes
Light Color
Warm White
Lighting Technology
LED
Fixture Housing Material
Die Cast Aluminum
CRI
90
Location Rating
Wet
Glass Color
White
Extension
4.13 in
Indoor/Outdoor
Outdoor

Description

LED Oval Bulk Head Fixture - White Finish with White Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.