
LED Rectangular Bulk Head Fixture, Black Finish with White Glass
Mfr # 62/1394
Zoro # G905373510
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
7.05
Height
10.52
Watts
18.5
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1394
Zoro #
G905373510
UPC #
045923613722
Country of Origin
China
Dimensions
Width
7.05
Height
10.52
Details
Voltage
120
Watts
18.5
Lens Material
Glass
Lumens
1100
Finish
Black
Standards
cETLus
Fixture Rated Life
50000
Operating Temp. Range
-17C (-1.4F) to a maximum of +45C (+113F)
CRI
90
Type
Outdoor
Light Distribution Shape
Rectangular
Color Temperature
3000K
Shape
Rectangular
Description
62-1394 is a member of Satco Nuvo's newest collection of lighting standard fixtures designed to incorporate the latest energy-efficient LED technology with a rugged case and lens materials built to withstand the elements. This rectangular bulkhead fixture is available in a black finish and is perfect for outdoor walkways, entrances, hallways, lobbies, poolside, patios, and many more applications. There is almost no outdoor residential or light commercial space that would not benefit from its superior LED light and energy efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.